
€340.88/ pieceexcl. VAT
€412.46incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hack Saw |
Length | 370 mm |
Weight | 125 g |
Material | Aluminum bronze |
Saw blade included | Yes |
Saw blade | Yes |
Saw blade exchangeable | Yes |
Bracket model | No |