
€147.17/ pieceexcl. VAT
€178.08incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Gas Pipe Plier |
Length | 210 mm |
Low spark model | Yes |
Weight | 370 g |
Material | Aluminum bronze |
Weight | 370 |