Products
Brands
About ERIKS
Customer service
NL - English
Home
Gas Pipe Plier, Non Sparking S...
Gas Pipe Plier, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
210
1
Low spark model
Yes
1
Material
Aluminum bronze
1
Log in to see your specific pricing.
Log in
1
of
Gas Pipe Plier, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Low spark model
Weight [g]
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
Weight [g]
Available
Price
excl. VAT
Gas pipe wrench 210 mm, non-sparking, Al-Br
210
Yes
370
€147.17
/
piece
Log in