
€107.79/ pieceexcl. VAT
€130.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Double Ended Flat Ring Spanner |
Model | Metric |
Wrench width | 17-19 mm |
Type | Double Ended Flat Ring Spanner |
VDE tested | No |
Single wrench model | No |
Length | 185 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 130 g |