| Flat double-ended ring wrench, non-sparking, wrench size 32-36 mm, length 330 mm, Cu-Be | Metric | 32-36 | 330 | | €361.54/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 36-41 mm, length 365 mm, Cu-Be | Metric | 36-41 | 365 | | €542.31/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 17-19 mm, length 185 mm, Cu-Be | Metric | 17-19 | 185 | | €107.79/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 13-15 mm, length 155 mm, Cu-Be | Metric | 13-15 | 155 | | €73.31/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 26-28 mm, length 265 mm, Cu-Be | Metric | 26-28 | 265 | | €195.96/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 30-36 mm, length 330 mm, Cu-Be | Metric | 30-36 | 330 | | €301.30/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1/2-19/32", length 180 mm, Cu-Be | Inch | | 180 | | €103.61/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1.5/16"-1.7/16", length 360 mm, Cu-Be | Inch | | 360 | | €575.96/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1.1/4-1.3/8", length 360 mm, Cu-Be | Inch | | 360 | | €560.50/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1.1/8"-1.5/16", length 340 mm, Cu-Be | Inch | | 340 | | €413.81/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 11/16"-13/16", length 225 mm, Cu-Be | Inch | | 225 | | €189.08/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1.1/2-1.5/8", length 380 mm, Cu-Be | Inch | | 380 | | €772.43/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 14-17 mm, length 165 mm, Cu-Be | Metric | 14-17 | 165 | | €73.31/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 7-9 mm, length 115 mm, Cu-Be | Metric | 7-9 | 115 | | €47.78/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 21-22 mm, length 220 mm, Cu-Be | Metric | 21-22 | 220 | | €128.82/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 16-18 mm, length 170 mm, Cu-Be | Metric | 16-18 | 170 | | €97.74/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 12-14 mm, length 145 mm, Cu-Be | Metric | 12-14 | 145 | | €61.40/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 10-11 mm, length 140 mm, Cu-Be | Metric | 10-11 | 140 | | €50.43/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 25-28 mm, length 265 mm, Cu-Be | Metric | 25-28 | 265 | | €185.25/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 22-24 mm, length 220 mm, Cu-Be | Metric | 22-24 | 220 | | €152.95/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 18-19 mm, length 185 mm, Cu-Be | Metric | 18-19 | 185 | | €107.79/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 27-30 mm, length 280 mm, Cu-Be | Metric | 27-30 | 280 | | €206.66/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 24-27 mm, length 255 mm, Cu-Be | Metric | 24-27 | 255 | | €166.10/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 19-21 mm, length 200 mm, Cu-Be | Metric | 19-21 | 200 | | €118.24/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 27-32 mm, length 295 mm, Cu-Be | Metric | 27-32 | 295 | | €214.02/piece |