
€37.77/ pieceexcl. VAT
€45.70incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Double Ended Flat Ring Spanner |
Model | Inch |
Wrench width | 1/4-5/16 in |
Type | Double Ended Flat Ring Spanner |
VDE tested | No |
Single wrench model | No |
Length | 100 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 20 g |