| Flat double-ended ring wrench, non-sparking, wrench size 32-36 mm, length 330 mm, Al-Br | Metric | 32-36 | 330 | | €271.57/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 36-41 mm, length 365 mm, Al-Br | Metric | 36-41 | 365 | | €407.35/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 17-19 mm, length 185 mm, Al-Br | Metric | 17-19 | 185 | | €75.19/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 13-15 mm, length 155 mm, Al-Br | Metric | 13-15 | 155 | | €51.37/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 26-28 mm, length 265 mm, Al-Br | Metric | 26-28 | 265 | | €151.52/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 11/16"-13/16", length 225 mm, Al-Br | Inch | | 225 | | €122.87/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 30-36 mm, length 330 mm, Al-Br | Metric | 30-36 | 330 | | €226.31/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1.1/4-1.3/8", length 360 mm, Al-Br | Inch | | 360 | | €319.17/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1.1/8"-1.5/16", length 340 mm, Al-Br | Inch | | 340 | | €231.62/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1/2-19/32", length 180 mm, Al-Br | Inch | | 180 | | €74.81/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1.1/2-1.5/8", length 380 mm, Al-Br | Inch | | 380 | | €502.18/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 1.5/16"-1.7/16", length 360 mm, Al-Br | Inch | | 360 | | €374.90/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 10-11 mm, length 140 mm, Al-Br | Metric | 10-11 | 140 | | €40.09/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 22-24 mm, length 220 mm, Al-Br | Metric | 22-24 | 220 | | €112.75/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 7-9 mm, length 115 mm, Al-Br | Metric | 7-9 | 115 | | €35.72/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 25-28 mm, length 265 mm, Al-Br | Metric | 25-28 | 265 | | €148.47/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 14-17 mm, length 165 mm, Al-Br | Metric | 14-17 | 165 | | €51.37/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 21-23 mm, length 220 mm, Al-Br | Metric | 21-23 | 220 | | €103.37/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 16-18 mm, length 170 mm, Al-Br | Metric | 16-18 | 170 | | €68.30/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 12-14 mm, length 145 mm, Al-Br | Metric | 12-14 | 145 | | €43.24/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 27-30 mm, length 280 mm, Al-Br | Metric | 27-30 | 280 | | €154.58/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 24-27 mm, length 255 mm, Al-Br | Metric | 24-27 | 255 | | €132.80/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 30-32 mm, length 295 mm, Al-Br | Metric | 30-32 | 295 | | €181.04/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 27-32 mm, length 295 mm, Al-Br | Metric | 27-32 | 295 | | €170.55/piece |
| Flat double-ended ring wrench, non-sparking, wrench size 21-22 mm, length 220 mm, Al-Br | Metric | 21-22 | 220 | | €103.37/piece |