
€204.02/ pieceexcl. VAT
€246.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Fireman Type Axe |
Handle length | 340 mm |
Weight | 1300 g |
Material | Aluminum bronze |