Products
Brands
About ERIKS
Customer service
NL - English
Home
Fireman Type Axe, Non Sparking...
Fireman Type Axe, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Handle length [mm]
340
1
Weight [g]
1300
1
Material
Aluminum bronze
1
Log in to see your specific pricing.
Log in
1
of
Fireman Type Axe, Non Sparking Series, Aluminum bronze
Product
Handle length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Product
Handle length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Fireman type axe 340 mm, non-sparking, Al-Br
340
1300
Aluminum bronze
€204.02
/
piece
Log in