
€45.29/ pieceexcl. VAT
€54.80incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Tweezer |
Length | 150 mm |
Shape | Neat Tips |
Low spark model | Yes |
Weight | 40 g |
Material | Aluminum bronze |