Products
Brands
About ERIKS
Customer service
NL - English
Home
Tweezer, Non Sparking Series, ...
Tweezer, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
150
1
Shape
Neat Tips
1
Material
Aluminum bronze
1
Log in to see your specific pricing.
Log in
1
of
Tweezer, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Shape
Weight [g]
Available
Price
excl. VAT
Product
Length [mm]
Shape
Weight [g]
Available
Price
excl. VAT
Fine-tip tweezers 150 mm, non-sparking, Al-Br
150
Neat Tips
40
€45.29
/
piece
Log in