
€256.63/ pieceexcl. VAT
€310.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Extension |
Connection size | 3/4 |
Low spark model | Yes |
Weight | 500 g |
Material | Aluminum bronze |
Connection size | 0.75 in |
Length | 10 in |