| Extension bar, non-sparking, connection size 3/4", length 400 mm, Al-Br | 3/4 | Yes | 1590 | | €482.73/piece |
| Extension bar, non-sparking, connection size 1/4", length 200 mm, Al-Br | 1/4 | Yes | 400 | | €123.67/piece |
| Extension bar, non-sparking, connection size 1/4", length 100 mm, Al-Br | 1/4 | Yes | 200 | | €98.93/piece |
| Extension bar, non-sparking, connection size 3/8", length 200 mm, Al-Br | 3/8 | Yes | 400 | | €128.33/piece |
| Extension bar, non-sparking, connection size 3/8", length 250 mm, Al-Br | 3/8 | Yes | 500 | | €139.15/piece |
| Extension bar, non-sparking, connection size 1", length 250 mm, Al-Br | 1 | Yes | 800 | | €344.57/piece |
| Extension bar, non-sparking, connection size 3/4", length 250 mm, Al-Br | 3/4 | Yes | 500 | | €256.63/piece |
| Extension bar, non-sparking, connection size 3/4", length 200 mm, Al-Br | 3/4 | Yes | 400 | | €199.57/piece |
| Extension bar, non-sparking, connection size 1", length 100 mm, Al-Br | 1 | Yes | 400 | | €325.54/piece |
| Extension bar, non-sparking, connection size 1/2", length 400 mm, Al-Br | 1/2 | Yes | 700 | | €312.99/piece |