
€114.34/ pieceexcl. VAT
€138.35incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Double Offset Ring Wrench |
Model | Inch |
Wrench width | 7/8-31/32 in |
Type | Double Offset Ring Wrench |
VDE tested | No |
Single wrench model | No |
Length | 310 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 420 g |