| Double-offset ring wrench, non-sparking, wrench size 1.1/8-1.1/2", length 380 mm, Cu-Be | Inch | 1.1/8-1.1/2 | 380 | | €215.11/piece |
| Double-offset ring wrench, non-sparking, wrench size 30-34 mm, length 380 mm, Cu-Be | Metric | | 380 | | €198.12/piece |
| Double-offset ring wrench, non-sparking, wrench size 70-75 mm, length 550 mm, Cu-Be | Metric | | 550 | | €1,132.10/piece |
| Double-offset ring wrench, non-sparking, wrench size 26-29 mm, length 340 mm, Cu-Be | Metric | | 340 | | €141.52/piece |
| Double-offset ring wrench, non-sparking, wrench size 1/4"-5/16", length 120 mm, Cu-Be | Inch | 1/4-5/16 | 120 | | €33.97/piece |
| Double-offset ring wrench, non-sparking, wrench size 5/8"-11/16", length 220 mm, Cu-Be | Inch | 5/8-11/16 | 220 | | €79.25/piece |
| Double-offset ring wrench, non-sparking, wrench size 1.1/8-1.3/16", length 360 mm, Cu-Be | Inch | 1.1/8-1.3/16 | 360 | | €192.47/piece |
| Double-offset ring wrench, non-sparking, wrench size 26-28 mm, length 340 mm, Cu-Be | Metric | | 340 | | €141.52/piece |
| Double-offset ring wrench, non-sparking, wrench size 14-16 mm, length 220 mm, Cu-Be | Metric | | 220 | | €61.13/piece |
| Double-offset ring wrench, non-sparking, wrench size 32-36 mm, length 420 mm, Cu-Be | Metric | | 420 | | €226.42/piece |
| Double-offset ring wrench, non-sparking, wrench size 14-17 mm, length 220 mm, Cu-Be | Metric | | 220 | | €63.40/piece |
| Double-offset ring wrench, non-sparking, wrench size 34-36 mm, length 420 mm, Cu-Be | Metric | | 420 | | €232.08/piece |
| Double-offset ring wrench, non-sparking, wrench size 24-26 mm, length 340 mm, Cu-Be | Metric | | 340 | | €126.78/piece |
| Double-offset ring wrench, non-sparking, wrench size 46-50 mm, length 490 mm, Cu-Be | Metric | | 490 | | €452.84/piece |
| Double-offset ring wrench, non-sparking, wrench size 55-60 mm, length 535 mm, Cu-Be | Metric | | 535 | | €679.26/piece |
| Double-offset ring wrench, non-sparking, wrench size 65-70 mm, length 540 mm, Cu-Be | Metric | | 540 | | €1,018.89/piece |
| Double-offset ring wrench, non-sparking, wrench size 75-80 mm, length 700 mm, Cu-Be | Metric | | 700 | | €1,245.32/piece |
| Double-offset ring wrench, non-sparking, wrench size 32-35 mm, length 420 mm, Cu-Be | Metric | | 420 | | €220.76/piece |
| Double-offset ring wrench, non-sparking, wrench size 31-33 mm, length 380 mm, Cu-Be | Metric | | 380 | | €201.51/piece |
| Double-offset ring wrench, non-sparking, wrench size 13-17 mm, length 190 mm, Cu-Be | Metric | | 190 | | €63.40/piece |
| Double-offset ring wrench, non-sparking, wrench size 6-8 mm, length 120 mm, Cu-Be | Metric | | 120 | | €24.92/piece |
| Double-offset ring wrench, 5, non-sparking, wrench size 5-7 mm, length 120 mm, Cu-Be | Metric | | 120 | | €22.64/piece |
| Double-offset ring wrench, non-sparking, wrench size 11-12 mm, length 160 mm, Cu-Be | Metric | | 160 | | €41.89/piece |
| Double-offset ring wrench, non-sparking, wrench size 10-12 mm, length 160 mm, Cu-Be | Metric | | 160 | | €33.97/piece |
| Double-offset ring wrench, non-sparking, wrench size 10-13 mm, length 160 mm, Cu-Be | Metric | | 160 | | €39.62/piece |