
€45.95/ pieceexcl. VAT
€55.60incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Inch |
Wrench width | 9/16 |
Length | 165 mm |
Material | Aluminum bronze |
Weight | 80 g |