| Combination wrench, non-sparking, wrench size 2.5/8", length 470 mm, Al-Br | Inch | 2.5/8 | 470 | | €459.63/piece |
| Combination wrench, non-sparking, wrench size 2.9/16", length 470 mm, Al-Br | Inch | 2.9/16 | 470 | | €402.16/piece |
| Combination wrench, non-sparking, wrench size 2.3/4", length 480 mm, Al-Br | Inch | 2.3/4 | 480 | | €517.07/piece |
| Combination wrench, non-sparking, wrench size 2.3/8", length 460 mm, Al-Br | Inch | 2.3/8 | 460 | | €344.73/piece |
| Combination wrench, non-sparking, wrench size 2.3/16", length 445 mm, Al-Br | Inch | 2.3/16 | 445 | | €275.78/piece |
| Combination wrench, non-sparking, wrench size 25/32", length 230 mm, Al-Br | Inch | 25/32 | 230 | | €66.65/piece |
| Combination wrench, non-sparking, wrench size 7/32", length 90 mm, Al-Br | Inch | 7/32 | 90 | | €22.99/piece |
| Combination wrench, non-sparking, wrench size 2.1/16", length 435 mm, Al-Br | Inch | 2.1/16 | 435 | | €275.78/piece |
| Combination wrench, non-sparking, wrench size 1.3/16", length 320 mm, Al-Br | Inch | 1.3/16 | 320 | | €109.16/piece |
| Combination wrench, non-sparking, wrench size 2.15/16", length 510 mm, Al-Br | Inch | 2.15/16 | 510 | | €574.55/piece |
| Combination wrench, non-sparking, wrench size 1.3/4", length 370 mm, Al-Br | Inch | 1.3/4 | 370 | | €229.81/piece |
| Combination wrench, non-sparking, wrench size 3/8", length 130 mm, Al-Br | Inch | 3/8 | 130 | | €32.19/piece |
| Combination wrench, non-sparking, wrench size 1/2", length 140 mm, Al-Br | Inch | 1/2 | 140 | | €43.67/piece |
| Combination wrench, non-sparking, wrench size 9/16", length 165 mm, Al-Br | Inch | 9/16 | 165 | | €45.95/piece |
| Combination wrench, non-sparking, wrench size 9/32", length 120 mm, Al-Br | Inch | 9/32 | 120 | | €25.28/piece |
| Combination wrench, non-sparking, wrench size 19/32", length 165 mm, Al-Br | Inch | 19/32 | 165 | | €48.26/piece |
| Combination wrench, non-sparking, wrench size 5/16", length 125 mm, Al-Br | Inch | 5/16 | 125 | | €27.59/piece |
| Combination wrench, non-sparking, wrench size 7/16", length 135 mm, Al-Br | Inch | 7/16 | 135 | | €36.77/piece |
| Combination wrench, non-sparking, wrench size 1.7/8", length 400 mm, Al-Br | Inch | 1.7/8 | 400 | | €252.78/piece |
| Combination wrench, non-sparking, wrench size 1.5/8", length 360 mm, Al-Br | Inch | 1.5/8 | 360 | | €206.84/piece |
| Combination wrench, non-sparking, wrench size 1.13/16", length 400 mm, Al-Br | Inch | 1.13/16 | 400 | | €241.31/piece |
| Combination wrench, non-sparking, wrench size 1.11/16", length 370 mm, Al-Br | Inch | 1.11/16 | 370 | | €218.33/piece |
| Combination wrench, non-sparking, wrench size 2", length 420 mm, Al-Br | Inch | 2 | 420 | | €264.29/piece |
| Combination wrench, non-sparking, wrench size 13/16", length 230 mm, Al-Br | Inch | 13/16 | 230 | | €71.23/piece |
| Combination wrench, non-sparking, wrench size 5/8", length 175 mm, Al-Br | Inch | 5/8 | 175 | | €52.87/piece |