
€42.51/ pieceexcl. VAT
€51.44incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Inch |
Wrench width | 5/16 |
Length | 125 mm |
Material | Beryllium-Copper |
Weight | 30 g |