| Combination wrench, non-sparking, wrench size 2.5/8", length 470 mm, Cu-Be | Inch | 2.5/8 | 470 | | €695.21/piece |
| Combination wrench, non-sparking, wrench size 2.3/4", length 480 mm, Cu-Be | Inch | 2.3/4 | 480 | | €700.93/piece |
| Combination wrench, non-sparking, wrench size 25/32", length 230 mm, Cu-Be | Inch | 25/32 | 230 | | €91.94/piece |
| Combination wrench, non-sparking, wrench size 2.3/8", length 460 mm, Cu-Be | Inch | 2.3/8 | 460 | | €494.11/piece |
| Combination wrench, non-sparking, wrench size 2.9/16", length 470 mm, Cu-Be | Inch | 2.9/16 | 470 | | €689.44/piece |
| Combination wrench, non-sparking, wrench size 2.3/16", length 445 mm, Cu-Be | Inch | 2.3/16 | 445 | | €448.13/piece |
| Combination wrench, non-sparking, wrench size 7/32", length 90 mm, Cu-Be | Inch | 7/32 | 90 | | €42.51/piece |
| Combination wrench, non-sparking, wrench size 2.1/16", length 435 mm, Cu-Be | Inch | 2.1/16 | 435 | | €448.13/piece |
| Combination wrench, non-sparking, wrench size 1.3/16", length 320 mm, Cu-Be | Inch | 1.3/16 | 320 | | €160.85/piece |
| Combination wrench, non-sparking, wrench size 1/4", length 115 mm, Cu-Be | Inch | 1/4 | 115 | | €42.51/piece |
| Combination wrench, non-sparking, wrench size 5/8", length 175 mm, Cu-Be | Inch | 5/8 | 175 | | €74.70/piece |
| Combination wrench, non-sparking, wrench size 1.7/16", length 360 mm, Cu-Be | Inch | 1.7/16 | 360 | | €212.56/piece |
| Combination wrench, non-sparking, wrench size 7/16", length 135 mm, Cu-Be | Inch | 7/16 | 135 | | €55.16/piece |
| Combination wrench, non-sparking, wrench size 5/16", length 125 mm, Cu-Be | Inch | 5/16 | 125 | | €42.51/piece |
| Combination wrench, non-sparking, wrench size 1.1/2", length 360 mm, Cu-Be | Inch | 1.1/2 | 360 | | €218.33/piece |
| Combination Wrench, Non-Sparking Series, Beryllium-Copper, 130 mm LG, 11/32" WD | Inch | 11/32 | 130 | | €48.26/piece |
| Combination wrench, non-sparking, wrench size 1/2", length 140 mm, Cu-Be | Inch | 1/2 | 140 | | €63.21/piece |
| Combination wrench, non-sparking, wrench size 11/16", length 195 mm, Cu-Be | Inch | 11/16 | 195 | | €80.44/piece |
| Combination wrench, non-sparking, wrench size 1.1/4", length 320 mm, Cu-Be | Inch | 1.1/4 | 320 | | €195.33/piece |
| Combination wrench, non-sparking, wrench size 3/8", length 130 mm, Cu-Be | Inch | 3/8 | 130 | | €48.26/piece |
| Combination wrench, non-sparking, wrench size 1.3/8", length 350 mm, Cu-Be | Inch | 1.3/8 | 350 | | €206.84/piece |
| Combination wrench, non-sparking, wrench size 1.7/8", length 400 mm, Cu-Be | Inch | 1.7/8 | 400 | | €356.21/piece |
| Combination wrench, non-sparking, wrench size 9/16", length 165 mm, Cu-Be | Inch | 9/16 | 165 | | €64.34/piece |
| Combination wrench, non-sparking, wrench size 1.13/16", length 400 mm, Cu-Be | Inch | 1.13/16 | 400 | | €321.74/piece |
| Combination wrench, non-sparking, wrench size 7/8", length 230 mm, Cu-Be | Inch | 7/8 | 230 | | €103.43/piece |