
€379.17/ pieceexcl. VAT
€458.80incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Inch |
Wrench width | 2 |
Length | 420 mm |
Material | Beryllium-Copper |
Weight | 1700 g |