
€494.11/ pieceexcl. VAT
€597.87incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Inch |
Wrench width | 2.3/8 |
Length | 460 mm |
Material | Beryllium-Copper |
Weight | 2400 g |