
€850.30/ pieceexcl. VAT
€1,028.86incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Inch |
Wrench width | 2.15/16 |
Length | 510 mm |
Material | Beryllium-Copper |
Weight | 4000 g |