
€114.90/ pieceexcl. VAT
€139.03incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Inch |
Wrench width | 15/16 |
Length | 260 mm |
Material | Beryllium-Copper |
Weight | 330 g |