
€126.39/ pieceexcl. VAT
€152.93incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner |
Model | Inch |
Wrench width | 1 |
Length | 260 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 360 g |