| Combination wrench, non-sparking, wrench size 13/32", length 135 mm, Cu-Be | Inch | 13/32 | 135 | | €48.26/piece |
| Combination wrench, non-sparking, wrench size 31/32", length 260 mm, Cu-Be | Inch | 31/32 | 260 | | €126.39/piece |
| Combination Spanner, Non-Sparking Series, Beryllium-Copper, 520 mm LG, 3.1/8" WD | Inch | 3.1/8 | 520 | | €850.31/piece |
| Combination wrench, non-sparking, wrench size 3", length 510 mm, Cu-Be | Inch | 3 | 510 | | €850.30/piece |
| Combination wrench, non-sparking, wrench size 2.1/8", length 435 mm, Cu-Be | Inch | 2.1/8 | 435 | | €448.13/piece |
| Combination wrench, non-sparking, wrench size 1.9/16", length 360 mm, Cu-Be | Inch | 1.9/16 | 360 | | €224.09/piece |
| Combination wrench, non-sparking, wrench size 1", length 260 mm, Cu-Be | Inch | 1 | 260 | | €126.39/piece |
| Combination wrench, non-sparking, wrench size 1.15/16", Cu-Be | Inch | 1.15/16 | 420 | | €379.17/piece |