
€224.09/ pieceexcl. VAT
€271.15incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner |
Model | Inch |
Wrench width | 1.9/16 |
Length | 360 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 1200 g |