
€356.21/ pieceexcl. VAT
€431.01incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Inch |
Wrench width | 1.7/8 |
Length | 400 mm |
Material | Beryllium-Copper |
Weight | 1600 g |