
€109.16/ pieceexcl. VAT
€132.08incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Inch |
Wrench width | 1.3/16 |
Length | 320 mm |
Material | Aluminum bronze |
Weight | 550 g |