
€241.31/ pieceexcl. VAT
€291.99incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Inch |
Wrench width | 1.13/16 |
Length | 400 mm |
Material | Aluminum bronze |
Weight | 1500 g |