
€108.06/ pieceexcl. VAT
€130.75incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Centre punches |
Type | Centre punches |
Length | 150 mm |
Weight | 80 g |
Material | Beryllium-Copper |
Shank shape | Round |