Products
Brands
About ERIKS
Customer service
NL - English
Home
Centre punches, Non Sparking S...
Centre punches, Non Sparking Series, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Centre punches
2
Length [mm]
100
1
150
1
Material
Beryllium-Copper
2
Log in to see your specific pricing.
Log in
2
of
Centre punches, Non Sparking Series, Beryllium-Copper
Product
Type
Length [mm]
Material
Available
Price
excl. VAT
Product
Type
Length [mm]
Material
Available
Price
excl. VAT
Centre punch 100 mm, non-sparking, Cu-Be
Centre punches
100
Beryllium-Copper
€69.11
/
piece
Centre punch 150 mm, non-sparking, Cu-Be
Centre punches
150
Beryllium-Copper
€108.06
/
piece
Log in