
€69.11/ pieceexcl. VAT
€83.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Centre Punch |
Type | Centre punches |
Length | 100 mm |
Weight | 60 g |
Material | Beryllium-Copper |
Shank shape | Round |