
€832.09/ pieceexcl. VAT
€1,006.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Type | Caliper |
Measuring range | from 0 to 150 mm |
Accuracy | 0.02 mm |
Digital indication | No |
Depth dimension | Yes |
Material | Beryllium-Copper |
Model | Metric |
Jaw length | 40 mm |
Length | 235 mm |
Metric graduation | Yes |
Imperial graduation | No |