Products
Brands
About ERIKS
Customer service
NL - English
Home
Caliper, Beryllium-Copper
Caliper, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Measuring range [mm]
from 0 to 150
1
Accuracy [mm]
0.02
1
Digital indication
No
1
Depth dimension
Material
Model
Log in to see your specific pricing.
Log in
1
of
Caliper, Beryllium-Copper
Product
Measuring range [mm]
Accuracy [mm]
Digital indication
Available
Price
excl. VAT
Product
Measuring range [mm]
Accuracy [mm]
Digital indication
Available
Price
excl. VAT
Caliper 150 mm, non-sparking, Cu-Be
from 0 to 150
0.02
No
€832.09
/
piece
Log in