
€384.57/ pieceexcl. VAT
€465.33incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Bent Single Open End Wrench |
Model | Inch |
Single wrench model | Yes |
Wrench width | 1.7/16 in |
Length | 290 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 815 g |
Wrench size small | 1.7/16 in |