| Bent single-ended open-end wrench, non-sparking, wrench size 1.1/8", length 250 mm, Cu-Be | Inch | Yes | 1.1/8 | | €259.55/piece |
| Bent Single Open End Wrench, Non-Sparking Series, 5/16" size, Beryllium-Copper, 100 mm LG | Inch | Yes | 5/16 | | €124.40/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 5/8", length 170 mm, Cu-Be | Inch | Yes | 5/8 | | €166.70/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1/2", length 120 mm, Cu-Be | Inch | Yes | 1/2 | | €135.24/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1/4", length 90 mm, Cu-Be | Inch | Yes | 1/4 | | €118.40/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 9/16", length 130 mm, Cu-Be | Inch | Yes | 9/16 | | €146.12/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 7/8", length 210 mm, Cu-Be | Inch | Yes | 7/8 | | €200.00/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 3/4", length 190 mm, Cu-Be | Inch | Yes | 3/4 | | €178.16/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 15/16", length 210 mm, Cu-Be | Inch | Yes | 15/16 | | €212.19/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1", length 230 mm, Cu-Be | Inch | Yes | 1 | | €224.30/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.1/16", length 230 mm, Cu-Be | Inch | Yes | 1.1/16 | | €235.86/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 2.1/8", length 370 mm, Cu-Be | Inch | Yes | 2.1/8 | | €710.20/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.13/16", length 330 mm, Cu-Be | Inch | Yes | 1.13/16 | | €549.92/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 2", length 350 mm, Cu-Be | Inch | Yes | 2 | | €609.58/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.1/4", length 270 mm, Cu-Be | Inch | Yes | 1.1/4 | | €310.85/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.3/8", length 280 mm, Cu-Be | Inch | Yes | 1.3/8 | | €341.03/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.3/16", length 250 mm, Cu-Be | Inch | Yes | 1.3/16 | | €267.32/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.7/16", length 290 mm, Cu-Be | Inch | Yes | 1.7/16 | | €384.57/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.3/4", length 330 mm, Cu-Be | Inch | Yes | 1.3/4 | | €530.07/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.5/8", length 310 mm, Cu-Be | Inch | Yes | 1.5/8 | | €469.16/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.1/2", length 310 mm, Cu-Be | Inch | Yes | 1.1/2 | | €448.07/piece |