
€272.78/ pieceexcl. VAT
€330.06incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Bent Single Open End Wrench |
Model | Inch |
Single wrench model | Yes |
Wrench width | 1.7/16 in |
Length | 290 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 815 g |
Wrench size small | 1.7/16 in |