| Bent single-ended open-end wrench, non-sparking, wrench size 1.1/8", length 250 mm, Al-Br | Inch | Yes | 1.1/8 | | €183.24/piece |
| Bent Single Open End Wrench, Non-Sparking Series, 1/2" size, Aluminium Bronze, 120 mm LG | Inch | Yes | 1/2 | | €95.24/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 5/8", length 170 mm, Al-Br | Inch | Yes | 5/8 | | €118.09/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1/4", length 90 mm, Al-Br | Inch | Yes | 1/4 | | €73.98/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 5/16", length 100 mm, Al-Br | Inch | Yes | 5/16 | | €78.35/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 9/16", length 130 mm, Al-Br | Inch | Yes | 9/16 | | €103.81/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.1/16", length 230 mm, Al-Br | Inch | Yes | 1.1/16 | | €167.51/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 7/8", length 210 mm, Al-Br | Inch | Yes | 7/8 | | €141.05/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1", length 230 mm, Al-Br | Inch | Yes | 1 | | €158.93/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 3/4", length 190 mm, Al-Br | Inch | Yes | 3/4 | | €125.96/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 15/16", length 210 mm, Al-Br | Inch | Yes | 15/16 | | €149.63/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.3/4", length 330 mm, Al-Br | Inch | Yes | 1.3/4 | | €375.88/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.13/16", length 330 mm, Al-Br | Inch | Yes | 1.13/16 | | €389.43/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 2", length 350 mm, Al-Br | Inch | Yes | 2 | | €431.00/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 2.1/8", length 370 mm, Al-Br | Inch | Yes | 2.1/8 | | €504.00/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.1/4", length 270 mm, Al-Br | Inch | Yes | 1.1/4 | | €220.48/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.3/16", length 250 mm, Al-Br | Inch | Yes | 1.3/16 | | €189.04/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.1/2", length 310 mm, Al-Br | Inch | Yes | 1.1/2 | | €318.60/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.3/8", length 280 mm, Al-Br | Inch | Yes | 1.3/8 | | €243.43/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.5/8", length 310 mm, Al-Br | Inch | Yes | 1.5/8 | | €333.59/piece |
| Bent single-ended open-end wrench, non-sparking, wrench size 1.7/16", length 290 mm, Al-Br | Inch | Yes | 1.7/16 | | €272.78/piece |