
€203.76/ pieceexcl. VAT
€246.55incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Bent Nose Plier |
Length | 180 mm |
Shape | Bent nose |
Low spark model | Yes |
Grip design | Ergonomic and maximum comfort grip |
Weight | 270 g |
Material | Beryllium-Copper |
Weight | 270 |
Handle cover | Bicomponent |