Products
Brands
About ERIKS
Customer service
NL - English
Home
Bent Nose Plier, Non Sparking ...
Bent Nose Plier, Non Sparking Series, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
180
1
200
1
Shape
Bent nose
2
Low spark model
Yes
2
Material
Log in to see your specific pricing.
Log in
2
of
Bent Nose Plier, Non Sparking Series, Beryllium-Copper
Product
Length [mm]
Shape
Low spark model
Available
Price
excl. VAT
Product
Length [mm]
Shape
Low spark model
Available
Price
excl. VAT
Bent-nose pliers 180 mm, non-sparking, Cu-Be
180
Bent nose
Yes
€203.76
/
piece
Bent-nose pliers 200 mm, non-sparking, Cu-Be
200
Bent nose
Yes
€226.42
/
piece
Log in