
€283.02/ pieceexcl. VAT
€342.45incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Bent Nose Plier |
Series | Non Sparking |
Type | Bent Nose Plier |
Material | Beryllium-Copper |
Length | 125 mm |
Weight | 100 g |
Model | Bent |