Products
Brands
About ERIKS
Customer service
NL - English
Home
Mini Plier, Non Sparking Serie...
Mini Plier, Non Sparking Series, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
Non Sparking
3
Type
Bent Nose Plier
1
Long Needle Nose
1
Round Nose
1
Material
Beryllium-Copper
3
Length [mm]
Log in to see your specific pricing.
Log in
3
of
Mini Plier, Non Sparking Series, Beryllium-Copper
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Round-nose pliers 125 mm, non-sparking, Cu-Be
€260.39
/
piece
Long needle-nose pliers 150 mm, non-sparking, Cu-Be
€283.02
/
piece
Bent-nose pliers 125 mm, non-sparking, Cu-Be
€283.02
/
piece
Log in