
€215.11/ pieceexcl. VAT
€260.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Bent Nose Plier |
Length | 125 mm |
Shape | Bent nose |
Low spark model | Yes |
Weight | 100 g |
Material | Aluminum bronze |
Weight | 100 |