Products
Brands
About ERIKS
Customer service
NL - English
Home
Bent Nose Plier, Non Sparking ...
Bent Nose Plier, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
125
1
180
1
Shape
Bent nose
2
Low spark model
Yes
2
Material
Log in to see your specific pricing.
Log in
2
of
Bent Nose Plier, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Shape
Low spark model
Available
Price
excl. VAT
Product
Length [mm]
Shape
Low spark model
Available
Price
excl. VAT
Bent-nose pliers 180 mm, non-sparking, Al-Br
180
Bent nose
Yes
€158.49
/
piece
Bent-nose pliers 125 mm, non-sparking, Al-Br
125
Bent nose
Yes
€215.11
/
piece
Log in