EGAMASTER

EGAMASTER 6-point socket wrench, non-sparking, connection size 3/4", wrench size 43 mm, length 90 mm, long version, Al-Br

  • ERIKS:14760743
  • Manufacturer:8412783370119
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This long non-sparking socket wrench features a 6-point design and is made of Al-Bron material. Suitable for use in explosive environments, it offers a 43 mm size with a 3/4 inch drive. The tool is designed for reliable operation where sparking tools are prohibited.

Features
  • Non-sparking Al-Bron construction reduces ignition risk in hazardous areas
  • Long format allows access to recessed or hard-to-reach fasteners
  • 6-point design provides maximum grip and reduces fastener rounding
  • 43 mm size accommodates larger bolts and nuts for versatility
  • 3/4 inch drive compatible with standard industrial ratchets and handles
Application & Usage
  • Used with non-sparking ratchets in explosive atmospheres
  • Ideal for chemical plants and oil refineries maintenance
  • Compatible with industrial equipment requiring 43 mm socket
Save to list

€410.26/ pieceexcl. VAT

€496.41incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long
Type
6 PT Socket Wrench
Wrench width
43 mm
Connection size
3/4 in
Length
90 mm
Material
Aluminum bronze
Weight
1000 g
Model
Metric
Wrench width
1.69 in
Wrench width (inch)
3/4
Length
3.54 in