| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 43 mm, length 90 mm, long version, Al-Br | 43 | 3/4 | 90 | | €410.26/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 20 mm, length 90 mm, long version, Al-Br | 20 | 3/4 | 90 | | €200.28/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 28 mm, length 90 mm, long version, Al-Br | 28 | 3/4 | 90 | | €246.01/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 27 mm, length 90 mm, long version, Al-Br | 27 | 3/4 | 90 | | €235.42/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 26 mm, length 90 mm, long version, Al-Br | 26 | 3/4 | 90 | | €222.87/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 31 mm, length 90 mm, long version, Al-Br | 31 | 3/4 | 90 | | €292.31/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 29 mm, length 90 mm, long version, Al-Br | 29 | 3/4 | 90 | | €261.91/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 32 mm, length 90 mm, long version, Al-Br | 32 | 3/4 | 90 | | €307.73/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 33 mm, length 90 mm, long version, Al-Br | 33 | 3/4 | 90 | | €329.36/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 30 mm, length 90 mm, long version, Al-Br | 30 | 3/4 | 90 | | €274.94/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 17 mm, length 90 mm, long version, Al-Br | 17 | 3/4 | 90 | | €183.39/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 22 mm, length 90 mm, long version, Al-Br | 22 | 3/4 | 90 | | €201.53/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 18 mm, length 90 mm, long version, Al-Br | 18 | 3/4 | 90 | | €198.84/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 50 mm, length 100 mm, long version, Al-Br | 50 | 3/4 | 100 | | €436.89/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 24 mm, length 90 mm, long version, Al-Br | 24 | 3/4 | 90 | | €209.98/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 46 mm, length 100 mm, long version, Al-Br | 46 | 3/4 | 100 | | €410.26/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 36 mm, length 90 mm, long version, Al-Br | 36 | 3/4 | 90 | | €332.72/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 19 mm, length 90 mm, long version, Al-Br | 19 | 3/4 | 90 | | €200.28/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 21 mm, length 90 mm, long version, Al-Br | 21 | 3/4 | 90 | | €200.28/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 52 mm, length 100 mm, long version, Al-Br | 52 | 3/4 | 100 | | €475.10/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 55 mm, length 100 mm, long version, Al-Br | 55 | 3/4 | 100 | | €475.10/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 47 mm, length 100 mm, long version, Al-Br | 47 | 3/4 | 100 | | €436.89/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 35 mm, length 90 mm, long version, Al-Br | 35 | 3/4 | 90 | | €332.72/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 60 mm, length 100 mm, long version, Al-Br | 60 | 3/4 | 100 | | €522.26/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 34 mm, length 90 mm, long version, Al-Br | 34 | 3/4 | 90 | | €329.36/piece |