



€274.07/ pieceexcl. VAT
€331.62incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 1.7/32 in |
Connection size | 3/4 in |
Length | 60 mm |
Material | Beryllium-Copper |
Weight | 400 g |
Model | Inch |
Wrench width (inch) | 1.7/32 |
Surface protection | Non-Sparking |