| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.15/16", length 65 mm, standard version, Cu-Be | 1.15/16 | 3/4 | 65 | | €474.41/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.1/8", length 55 mm, standard version, Cu-Be | 1.1/8 | 3/4 | 55 | | €220.04/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.1/16", length 55 mm, standard version, Cu-Be | 1.1/16 | 3/4 | 55 | | €204.47/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 7/8", length 55 mm, standard version, Cu-Be | 7/8 | 3/4 | 55 | | €176.36/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 3/4", length 50 mm, standard version, Cu-Be | 3/4 | 3/4 | 50 | | €172.31/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1", length 55 mm, standard version, Cu-Be | 1 | 3/4 | 55 | | €188.40/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 15/16", length 55 mm, standard version, Cu-Be | 15/16 | 3/4 | 55 | | €176.36/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.1/4", length 60 mm, standard version, Cu-Be | 1.1/4 | 3/4 | 60 | | €274.07/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.3/16", length 60 mm, standard version, Cu-Be | 1.3/16 | 3/4 | 60 | | €253.14/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.7/32", length 60 mm, standard version, Cu-Be | 1.7/32 | 3/4 | 60 | | €274.07/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.5/16", length 60 mm, standard version, Cu-Be | 1.5/16 | 3/4 | 60 | | €303.80/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.5/32", length 60 mm, standard version, Cu-Be | 1.5/32 | 3/4 | 60 | | €253.14/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.1/2", length 60 mm, standard version, Cu-Be | 1.1/2 | 3/4 | 60 | | €338.83/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.5/8", length 65 mm, standard version, Cu-Be | 1.5/8 | 3/4 | 65 | | €372.92/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.7/8", length 65 mm, standard version, Cu-Be | 1.7/8 | 3/4 | 65 | | €455.17/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.13/16", length 65 mm, standard version, Cu-Be | 1.13/16 | 3/4 | 65 | | €434.23/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 2", length 70 mm, standard version, Cu-Be | 2 | 3/4 | 70 | | €493.64/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.3/8", length 60 mm, standard version, Cu-Be | 1.3/8 | 3/4 | 60 | | €316.94/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.9/16", length 65 mm, standard version, Cu-Be | 1.9/16 | 3/4 | 65 | | €355.88/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.7/16", length 60 mm, standard version, Cu-Be | 1.7/16 | 3/4 | 60 | | €323.26/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.3/4", length 65 mm, standard version, Cu-Be | 1.3/4 | 3/4 | 65 | | €428.74/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.11/16", length 65 mm, standard version, Cu-Be | 1.11/16 | 3/4 | 65 | | €423.24/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 13/16", length 55 mm, standard version, Cu-Be | 13/16 | 3/4 | 55 | | €176.36/piece |