



€372.74/ pieceexcl. VAT
€451.02incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Socket Wrench |
Wrench width | 1.13/16 in |
Connection size | 3/4 in |
Length | 100 mm |
Material | Aluminum bronze |
Weight | 1150 g |
Model | Inch |