| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 3/4", length 90 mm, long version, Al-Br | 3/4 | 3/4 | 90 | | €195.92/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.3/8", length 90 mm, long version, Al-Br | 1.3/8 | 3/4 | 90 | | €323.30/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.9/16", length 90 mm, long version, Al-Br | 1.9/16 | 3/4 | 90 | | €339.80/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.1/4", length 90 mm, long version, Al-Br | 1.1/4 | 3/4 | 90 | | €294.24/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.7/16", length 90 mm, long version, Al-Br | 1.7/16 | 3/4 | 90 | | €328.47/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.11/16", length 90 mm, long version, Al-Br | 1.11/16 | 3/4 | 90 | | €349.44/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.1/2", length 90 mm, long version, Al-Br | 1.1/2 | 3/4 | 90 | | €334.11/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.5/16", length 90 mm, long version, Al-Br | 1.5/16 | 3/4 | 90 | | €309.89/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 7/8", length 90 mm, long version, Al-Br | 7/8 | 3/4 | 90 | | €202.97/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.1/16", length 90 mm, long version, Al-Br | 1.1/16 | 3/4 | 90 | | €230.25/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1", length 90 mm, long version, Al-Br | 1 | 3/4 | 90 | | €214.51/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 13/16", length 90 mm, long version, Al-Br | 13/16 | 3/4 | 90 | | €200.57/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.5/8", length 90 mm, long version, Al-Br | 1.5/8 | 3/4 | 90 | | €342.05/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.1/8", length 90 mm, long version, Al-Br | 1.1/8 | 3/4 | 90 | | €249.14/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 15/16", length 90 mm, long version, Al-Br | 15/16 | 3/4 | 90 | | €211.17/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.3/16", length 90 mm, long version, Al-Br | 1.3/16 | 3/4 | 90 | | €272.49/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.13/16", length 100 mm, long version, Al-Br | 1.13/16 | 3/4 | 100 | | €372.74/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.3/4", length 100 mm, long version, Al-Br | 1.3/4 | 3/4 | 100 | | €353.12/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.15/16", length 100 mm, long version, Al-Br | 1.15/16 | 3/4 | 100 | | €411.96/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 2", length 100 mm, long version, Al-Br | 2 | 3/4 | 100 | | €414.91/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 1.7/8", length 100 mm, long version, Al-Br | 1.7/8 | 3/4 | 100 | | €384.29/piece |